Shop All Lens Cleaning
Bausch + Lomb
Antfg, Antstc, Slcn, Wal Mtg, PK25
Mfr # 8577PMT
Zoro # G0489657
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Count 25
- Includes Applicator Cloth, Buffing Cloth
- Lens Treatment Properties Anti-Fog, Anti-Static
- Solution Type Silicone
- Wipe Size 4 in (W) x 8 1/2 in (L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bausch + Lomb
- MFR # 8577PMT
- Zoro # G0489657
- UPC # 010119844044
- Country of Origin United States
- Category Lens Cleaning
Dimensions
Wipe Size | 4 in (W) x 8 1/2 in (L) |
Station Width | 4 1/8 in |
Tissue Length | 8 1/2 in |
Tissue Width | 4 in |
Details
Item | FogShield XP Pre-Moistened Towelette Station |
Tissue Count | 25 |
Includes | Applicator Cloth, Buffing Cloth |
Lens Treatment Properties | Anti-Fog, Anti-Static |
Solution Type | Silicone |
Formula | Antifog, Antistatic |
Station Material | Corrugated Cardboard |
Description
FogShield XP Pre-Moistened Towelette Station, Includes Applicator Cloth, Buffing Cloth, Lens Treatment Properties Anti-Fog, Anti-Static, Solution Type Silicone, Station Depth 2 1/4 in, Station Height 6 1/8 in, Station Width 4 1/8 in, Tissue Count 25, Tissue Dispensing Type Individually Wrapped, Tissue Length 8 1/2 in, Tissue Type Pre-Moistened, Tissue Width 4 in, Package Quantity 25
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Tactical Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, Profile NVG Series (740-0499)
- SEYMOUR MIDWEST RAKE Replacement Spikes, Sharp, PK32 (46131)
- HONEYWELL Datalink Kit for Gas Detectors (GA-USB1-IR)
- ACCUFORM DOT Handling Label, 4" Height, 4", MHZW36EVC (MHZW36EVC)
- BAUSCH + LOMB Pre-Moistened Lens Cleaning Tissues, Sight Savers, Anti-Static, Individually Wrapped, 100 Per Pack (8574GM)
- BAUSCH + LOMB Lens Cleaning Tissues, Pre-Moistened, Anti-static, 25/BX 25PK (BAL8577PMT)
- BAUSCH + LOMB Bausch & Lomb BAL8574GMBD Sight Savers Lens Cleaning Tissues - Multicolor (BAL8574GMBD)
- BAUSCH + LOMB Pre-Moistened Lens Cleaning Tissues, Sight Savers, Anti-Static, Individually Wrapped, Pack 100 (BAL8574GM)
- BAUSCH + LOMB Pre-Moistened Clng Tissues, Antfg, PK100 (8576)
- BAUSCH + LOMB Sight Savers Premoistened Lens Cleaning Tissues, 8 x 5, 100PK (8574GM)
- VISIONAID VisionAid Metal Lens Cleaning Stations (1LC1776D)
- Bausch + Lomb Eye Protection