Shop All Key Rings
Baumgartens
Wrist Coil Key Chain, Translucent Assorted
Mfr # BAUKC7000
Zoro # G701847451
original price:
$2.49
9% off
new price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Key Ring
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baumgartens
- MFR # BAUKC7000
- Zoro # G701847451
- UPC # 85288670008
- Country of Origin China
- Category Key Rings
Details
Item | Plastic Wrist Coil Key Chains |
Type | Key Ring |
Color | Assorted |
Description
Flexible plastic coil is designed to be worn around the wrist during exercise, play dates, errands and more for quick easy access to keys. Each key chain meets or exceeds standard for RoHS compliance for lead, mercury, bromine, chrome and cadmium.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-REG DKBRZ)
- MAGIC SLIDERS L P 36Pc Hd Rnd Grippers (77933)
- ZORO SELECT O-Ring, Dash 010, Silicone, 0.07 In., PK100 (U38883.006.0025)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Matte Black Eclectic Drawer Pull (BP2209128900)
- BAUMGARTENS Reel, Badge, Retractable, Bk, PK25, Black, 25 PK (68424)
- BAUMGARTENS Reel, Id Card, W/Clip, Bk (68844)
- BAUMGARTENS Reel, Id Card, Bk (68824)
- BAUMGARTENS Reel, Id Card, Quick Clip, PK3, Beige/Green, 3 PK (68769)
- BAUMGARTENS Key Ring, Large, Assorted (BAU41020)
- BAUMGARTENS Reel, Id Card, W/Nylon Cord (68814)
- PRO-LOK ProLok: Key Tag w/Ring-100/Bulk (PRL-K810-B)
- Baumgartens Key Rings