Shop All Paper Clips
Baumgartens
Vinyl-Coated Paper Clips, Jumbo Size, PK400
Mfr # ES-4000
Zoro # G0578639
product price: $16.40
/pk 400, $0.04/ea
$16.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Coating
- Includes 400 paper clips
- Color Assorted
- Recommended Age 8+ Years
- Recommended Grade Grade 3+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baumgartens
- MFR # ES-4000
- Zoro # G0578639
- UPC # 194629044214
- Country of Origin China
- Category Paper Clips
Details
Material | Vinyl Coating |
Includes | 400 paper clips |
Color | Assorted |
Recommended Age | 8+ Years |
Recommended Grade | Grade 3+ |
Description
When you need a big clip for a big job, Baumgartens Jumbo Vinyl Paper Clips are perfect for bigger jobs like holding cards or papers together, bookmarking pages or clipping files. Stylish and coated in a colorful vinyl, these clips are great for the office, home or classroom. Each pack includes 40 jumbo, 2" paper clips per pack. Sold as 10 packs for a total of 400 paper clips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Tape, Red on Clear, 48mm x 100m (3779)
- RSVP INTERNATIONAL Seafood Scissors (SEA-J)
- BROTHER Bluetooth Module for use with G6124268 & G6124259 (PABI002)
- ZORO SELECT Reclosable Poly Bag Drawstring 24" x 16", Clear, Pk500 (136-1624-20)
- BAUMGARTENS Clips, Plastiklip, Large, Ast, PK200 (LP0600)
- BAUMGARTENS Clip, Paper, Large, Plastic, Assorted, PK200 (BAULP0600)
- BAUMGARTENS Clips, Plastiklip, Small, Ast, PK1000 (LP0200)
- BAUMGARTENS Clips, Plastiklip, Xlarge, Ast, PK50 (LP1700)
- BAUMGARTENS Clips, Plastiklip, Medium, Ast, PK500 (LP0300)
- BAUMGARTENS Paper Clips, Assorted Colors, Small, PK1000 (BAULP0200)
- OIC Clips, Gem, No.1, Non-Skid, PK1000 (99912)
- Baumgartens Paper Clips