Shop All Tape Measures
Baumgartens
Tape Measure, PK12
Mfr # 67740
Zoro # G5639497
product price: $32.45
/pk 12, $2.70/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade 1+
- Recommended Age 6+ Years
- Material plastic
- Case Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baumgartens
- MFR # 67740
- Zoro # G5639497
- UPC # 194629036547
- Country of Origin China
- Category Tape Measures
Details
Recommended Grade | 1+ |
Recommended Age | 6+ Years |
Material | plastic |
Case Color | Assorted |
Description
These colorful cloth tape measures are convenient and small enough to put in your shirt pocket or in your desk tray. This cloth tape measure extends up to 60" and retracts with the push of a button. Round plastic enclosure is 2" in diameter in assorted colors. Measures in inches and centimeters. Small enough to go anywhere and everywhere. Lightweight and easy to use. No worries if you're by yourself; it holds secure where you stop it. Sold as a pack of 12 tape measures in assorted colors (no color choice).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2" Quick Change Sheet Metal Carbide Cutter (49-57-8331)
- TRIM Coolant Mixer (E923/54)
- PROTO 14X15MM 12PT DB OFFSET WR (PO1061M)
- HOUGEN Arbor for RotaCut Hole Cutters Pilot Pin (11088)
- MANCHESTER Remote Sending Unit (M1C-G12845)
- RSR ELECTRONICS RSR ELECTRONICS DMMS8268 Digital multimeter auto ranging (DMMS8268)
- MILWAUKEE TOOL 5M/16FT COMPACT WIDE BLADE TAPE MEASURE (48-22-0417)
- FASTCAP 60 ft Adhesive Tape Measures, 2 in Blade (LAYOUTTAPE)
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58911)
- SWANSON Swanson T0112 Speedlite Square; Gray; 8 in. (T0112)
- MILWAUKEE TOOL 5M/16FT Compact Tape Measure (48-22-6617)
- Baumgartens Tape Measures