Shop All Letter Openers
Baumgartens
Round Letter Opener, Assorted Colors, PK12
Mfr # BAUM67130
Zoro # G6028173
product price: $25.89
/pk 12, $2.16/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade 6+
- Recommended Age 11+ Years
- Material Plastic, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baumgartens
- MFR # BAUM67130
- Zoro # G6028173
- UPC # 194629073924
- Country of Origin China
- Category Letter Openers
Details
Color | Assorted |
Recommended Grade | 6+ |
Recommended Age | 11+ Years |
Material | Plastic, Metal |
Description
Open letters with one slick movement, easily avoiding paper cuts and without damaging contents with Baumgartner letter opener. It's sharp, and not just superior in design but in function as well. The metal blade makes letter opening a breeze and it's great for big or small jobs. It's essential in the office and in the home - it will save you loads of time and energy when opening mail. The sleek plastic case has a curved shape and it is available in cheerful colors. Its elegant, ergonomic design is easy to grip and fits comfortably in your hand. Measures 2.88" x 1.81". Assorted colors (no color choice available). Sold as a pack of 12.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Report Cover, Binding Bar, Red, PK50 (32554)
- ZORO SELECT 1" D-Ring Binder, Heavy Duty, Black (AVE79699)
- ZEBRA PEN F701 Retractable Ballpoint Pen, Black (ZEB29411)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P02-A07)
- UNIVERSAL OPurplener, Letter, 9", OffSet (UNV31750)
- WESTCOTT Letter Opener, Stainless Steel, 9" (14821)
- UNIVERSAL OFFICE PRODUCTS Universal Letter Slitter Hand Letter Opener with Concealed Blade (UNV31803)
- NATICO ORIGINALS Natico Originals 30-364 Letter Opener Curve Silver (30-364)
- WESTCOTT Letter Openers, 9" Titanium Letter Opener (16450)
- WESTCOTT Opener, Letter, Serrated (29380)
- UNIVERSAL Opener, Letter, White, PK3 (UNV31803)
- Baumgartens Mail Supplies