Shop All Key Rings
Baumgartens
Reel, Id Card, W/Clip, Bk
Mfr # 68844
Zoro # G7720802
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Badge Holder
- Material Plastic
- Color Black
- Features Retractable Cord
- Application Any Article of Clothing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baumgartens
- MFR # 68844
- Zoro # G7720802
- Country of Origin China
- Category Key Rings
Details
Item | Reel,Id Card,W/Clip,Bk |
Type | Badge Holder |
Material | Plastic |
Color | Black |
Features | Retractable Cord |
Application | Any Article of Clothing |
Description
Reel,Id Card,W/Clip,Bk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA LOCK Rim/Mortise Cylinder (G EI UNIVERSAL CYLINDER KIT)
- ZORO SELECT Door Viewer Cover, Brass, 9/16" Hole Dia. (19-5002SNK)
- CODEL DOORS 34" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2168pri8405GL)
- GARDNER SPRING Belleville Disc Spring - 1.5" OD x 0.755" ID x 0.045" Thick x 0.093" OAH - Carbon Steel - 12 Pack (MB1500-045)
- BAUMGARTENS Reel, Id Card, Quick Clip, PK3, Beige/Green, 3 PK (68769)
- BAUMGARTENS Reel, Id Card, W/Nylon Cord (68814)
- BAUMGARTENS Key Ring, Large, Assorted (BAU41020)
- BAUMGARTENS Reel, Badge, Retractable, Bk, PK25, Black, 25 PK (68424)
- BAUMGARTENS Wrist Coil Key Chain, Translucent Assorted (BAUKC7000)
- BAUMGARTENS Key Ring, Small, Assorted (BAU41010)
- KEY SYSTEMS Red, 1 PK (271X)
- Baumgartens Key Rings