Shop All Key Rings
Baumgartens
Reel, Id Card, Bk
Mfr # 68824
Zoro # G7720671
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Badge Holder
- Material Plastic
- Color Black
- Application Belt
- Features Retractable Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baumgartens
- MFR # 68824
- Zoro # G7720671
- Country of Origin China
- Category Key Rings
Details
Item | Reel,Id Card,Bk |
Type | Badge Holder |
Material | Plastic |
Color | Black |
Application | Belt |
Features | Retractable Cord |
Description
Reel,Id Card,Bk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR Major: LMB-07 - Replacement Steel Rod Flush Bolt Guide - Hex Hole (MJR-LMB-07)
- GUTTERGATE DWNSPOUT ADAPTR BLACK 3X4in. (GG3X4A-BLACK)
- PAMEX Passage Single Locking with Removable Cylinder Deadbolt Fremont Grade 2 5-1/2" Center to Center Inte (FINP35D8)
- SUR&R O-Ring, 6.0mm Nominal Inside dia., PK50 (HOR230)
- BAUMGARTENS Reel, Badge, Retractable, Bk, PK25, Black, 25 PK (68424)
- BAUMGARTENS Reel, Id Card, W/Clip, Bk (68844)
- BAUMGARTENS Key Ring, Small, Assorted (BAU41010)
- BAUMGARTENS Reel, Id Card, Quick Clip, PK3, Beige/Green, 3 PK (68769)
- BAUMGARTENS Reel, Id Card, W/Nylon Cord (68814)
- BAUMGARTENS Wrist Coil Key Chain, Translucent Assorted (BAUKC7000)
- HY-KO Hy-Ko Products KC140 Keytag With Beaded Chain 2 Pack (5832100)
- Baumgartens Key Rings