Baumgartens

Magnetic Label Tape, White


product price: $55.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color White
  • Height 1"
  • Length 50 ft
  • Product Type Dry Erase Magnetic Label Tape
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 1"
Length 50 ft

Details

Item Magnetic Label Tape,White
Color White
Product Type Dry Erase Magnetic Label Tape

Description

Dry Erase Magnetic Label Tape

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.