Shop All Arts & Crafts
Baumgartens
Fingerprint, Ink Pad
Mfr # BAU38010
Zoro # G5010175
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2"
- Color Black
- Size 1.5" Diameter
- Features Round Pad
- Weight 0.03 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baumgartens
- MFR # BAU38010
- Zoro # G5010175
- UPC # 085288380105
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 1 1/2" |
Size | 1.5" Diameter |
Details
Item | Fingerprint Ink Pad |
Color | Black |
Features | Round Pad |
Weight | 0.03 lbs |
Ink Pad Type | Conventional Pad |
Ink Color(s) | Black |
Stamp Pads Type | Inked Fingerprint |
Description
Fingerprint,Ink Pad
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Chrome Wire Document Holder (489070)
- IDL PACKAGING Edge Protector, 2"x2"x24, White, PK50 (CEP-24-M)
- LABELMASTER Universal Waste Label Gen Info Rld, Pk100 (UWM7)
- LEE PRODUCTS Removable Highlighter Tape, Yellow, PK6 (13975)
- CRAYOLA Ultra-Clean Marker, 24PK (CYO587810)
- CRAYOLA Crayon, Metallic, 2-4/5"Wx1-1/10"Lx4-1/2"H, 24/PK, Multi PK (CYO528815)
- ROYLCO Economy Origami Paper, 6" x 6", 72 Sheets Per Pack, PK3 (15204)
- PACON Paper, Construction, 9 x 12", Sky Blue, PK50 (103016)
- CHARLES LEONARD Artist Brush, Size 4, Camel Hair, Round Profile, PK12 (73504)
- ELMERS Washable School Glue Sticks, 0.24 oz, Applies and Dries Clear, PK30 (E556)
- SCENIC SAND Activa Bag 5 lbs of Fadeproof Colored Sand (SC81410)
- Baumgartens