Shop All Pencil Sharpeners
Baumgartens
Dual Hole Plastic Pencil Sharpener, Assorted Colors, PK20
Mfr # MR-3320
Zoro # G6760924
product price: $25.80
/pk 20, $1.29/ea
$25.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 6+ Years
- Includes 20 Pencil Sharpeners
- Recommended Grade Grade 1+
- Application Pencil, Crayon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baumgartens
- MFR # MR-3320
- Zoro # G6760924
- UPC # 194629049844
- Country of Origin Germany
- Category Pencil Sharpeners
Details
Color | Assorted |
Recommended Age | 6+ Years |
Includes | 20 Pencil Sharpeners |
Recommended Grade | Grade 1+ |
Application | Pencil, Crayon |
Description
Brighten up any office or cubicle and always be ready to make your point with Baumgartens dual hole plastic pencil sharpener. Great for students, draughtsman, carpenters, crafters, artists, architects and anyone else who frequently uses a pencil. The oval, plastic sharpener has a high quality, razor-sharp blade that will keep your point valid and won't keep breaking your lead. The sharpener is made for standard and larger pencils. The rectangular body is easy to grip and comfortable to hold. The sharpener is 1 inch long, making it perfect for carrying in your pocket, pencil case, school kit, backpack or briefcase. Keep them handy in the classroom and the office and even at home. Sold as a pack of 20 sharpeners in assorted colors (no color choice).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Fabric Bulletin Board 36"x46.5", Black (TF34-95)
- ZORO SELECT 8" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN9)
- QUARTET 36"x60" Melamine Whiteboard (S535B)
- PENTEL Pen, Energel Nv, Med, Black, PK12 (BL27A)
- BAUMGARTENS Sharpener, Pencil, Plastic (MR3380)
- BAUMGARTENS Sharpener w/ Eraser, 2-5/8", 20/Display Box, Assorted (BAU19550)
- X-ACTO KS Manual Classroom Pencil Sharpener, Counter/Wall-Mount, Black/Nickel (1031LMR)
- ZORO SELECT Electrical Pencil Sharpener, Black (2WFU3)
- EISEN Sharpener, 1"Wx5/8"Dx1/2"H, 25 EA/BX, AST PK (TPG105)
- INTEGRA Integra„¢ Pencil Sharpener, Single Hole, Plastic, 1-7/8", Smoke/Black (42851)
- MAPED Tonic 1 Hole Sharpener, PK12 (068249)
- Baumgartens Pencil Sharpeners