Shop All Disposable Cutlery
Baumgartens
Disposable White Spoon, Starch, Pk100
Mfr # 10232
Zoro # G4490958
product price: $11.35
/pk 100, $0.11/ea
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Spoon
- Disposable Foodware Color White
- Basic Foodware Material Plastarch Material (PSM)
- Material Plastarch Material (PSM)
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baumgartens
- MFR # 10232
- Zoro # G4490958
- UPC # 085288102325
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 6" |
Details
Disposable Cutlery Grouping | Spoon |
Disposable Foodware Color | White |
Basic Foodware Material | Plastarch Material (PSM) |
Item | Utensils |
Material | Plastarch Material (PSM) |
Color | White |
Green Certification or Other Recognition | BPI Certified; Conforms to ASTM D6400 Standards |
Standards | BPI Certified; Conforms to ASTM D6400 Standards |
Weight | 1.1 lbs |
Description
Conserve(R) Corn-Starch Cutlery, Package Quantity 100
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON ® - 10212000008Hinge, Edgemount For - Part# 212-000008 (212-000008)
- DEXTER RUSSELL Butchers Shrp, Diamond Guard, Medium (07030)
- T&S BRASS Cable, Sensor (W/ Lens) For - Part# 017195-45 (017195-45)
- ICE-O-MATIC Motor Fan 230V 60Hz (9161125-01)
- BERKLEY SQUARE Elegant Dinnerware Heavyweight Cutlery, Individually Wrapped, Teaspoon, White, PK420, 420PK (BEP90187)
- DIXIE Spoon, Black, Series T, Dixie, Med, PK960 (DUSST5)
- DIXIE Disposable Plastic Fork, White, Heavy Weight, Pk1000 (DIX FH207)
- WNA Disposable Fork, Bagged, Silver, Pk40 (REF320FK)
- DIXIE INDUSTRIES Wrapped Disposable Knife, Black, Medium Weight, PK90 (KM5W540)
- HOFFMASTER 6" Wooden Spoons PK 1000 (883332)
- ECO-PRODUCTS 7" Disposable Fork, Cream, Medium Weight, Pk1000 (HY-S002)
- Baumgartens Disposable Cutlery