Shop All Disposable Gloves
Baumgartens
Disposable Gloves, Plastic, OneSize, 600 PK, Transparent
Mfr # M64700
Zoro # G604836354
product price: $31.25
/pk 600, $0.05/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size OneSize
- Color Transparent
- Material Plastic
- Includes 600 gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baumgartens
- MFR # M64700
- Zoro # G604836354
- UPC # 194629111183
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | OneSize |
Details
Item | Disposable Gloves |
Color | Transparent |
Material | Plastic |
Includes | 600 gloves |
Description
Keep your hands safe, clean and dry with Baumgartens disposable plastic gloves. These handy gloves have hundreds of uses. Use them at home for cleaning the bathroom, handling pizza, dying fabric or hair. In the office they're great for changing toner or printer ribbons, oiling machinery and applying first aid. At school they will protect your hands from paint and glue when you're crafting and are also great for cleaning up after. Suitable for large hands, these large/extra large gloves are made of polyethylene and come in a handy dispenser pack. Simply throw them away when you've finished your messy job and your hands are still clean. Each pack includes 100 extra large gloves. Sold as 6 packs for a total of 600 gloves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, XL (H311004)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS305PTP)
- ORS NASCO 25PK XL Coverall Hood (Ty122swhxl002500)
- ACTION CHEMICAL Disp. Lab Coat, M, Polypropylene, Blue, PK30 (M1710B-M)
- BAUMGARTENS Poly Disposable Gloves, Plastic Polyethylene, OneSize, 600 PK, Clear (64800)
- GLOVEWORKS Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, L, 1000 PK, Ivory (ILHD46100)
- KIMBERLY-CLARK Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Powder-Free, L, 10 PK (500 CT), Purple (KCC50603)
- VALUGARDS Valugards Stretch, Poly Disposable Gloves, Stretch Poly, XL, 1000 PK, Clear (303363294)
- KLEEN CHEF Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 100 PK, Blue (KC-MS-S-DNG-1BL-Z)
- GE Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, Black (GG601L)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M (8), 500 PK, Purple (50602)
- Baumgartens Gloves & Hand Protection