Shop All Clipboards
This Product is Discontinued
Baumgartens
9" x 12" Quick Reference Clipboard, 1/2" capacity, Clear (Discontinued)
Mfr # TA1611
Zoro # G7489380
This Product is Discontinued
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 0.5"
- Color Clear
- Width 9"
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baumgartens
- MFR # TA1611
- Zoro # G7489380
- UPC # 085288616112
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 9" |
Height | 12" |
Sheet Size - Clipboards | 9 x 12 |
Depth | 1/2" |
File Size | Letter |
Details
Item | Quick Reference Clipboard |
Clip Capacity | 0.5" |
Color | Clear |
Storage Capacity | 1/2" |
Material | Acrylic |
Clip Type | Low-profile |
Mounting Style | Hang Up By Using Hang Hole |
Description
Quick Reference Clipboard,See-Thru
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.