Shop All Clipboards
Baumgartens
9" x 12" Portfolio Clipboard, 1/2" capacity, Red
Mfr # 61632
Zoro # G5010166
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 0.5"
- Color Red
- Width 9"
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baumgartens
- MFR # 61632
- Zoro # G5010166
- UPC # 085288616327
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 9" |
Height | 12" |
Sheet Size - Clipboards | 9 x 12 |
File Size | Letter |
Depth | 1/2" |
Details
Item | Portfolio Clipboard With Low Profile Clip |
Clip Capacity | 0.5" |
Color | Red |
Storage Capacity | 1/2" |
Clip Type | Low-profile |
Features | Portrait Orientation |
Mounting Style | Clip |
Description
Mobile-OPS(TM) Portfolio Clipboard w/Low-Profile Clip
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Solution Tank Blue Cap (1232514)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 3", Clear (4R33)
- MAGNA VISUAL 18"x24" Magnetic Steel In/Out Dry Erase Board, Silver Frame (IOK-1824)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 4 1/4", White, 12/Case (204C)
- BAUMGARTENS 8-1/2" x 11" Unbreakable Recycled Clipboard, 1/4" capacity, Blue (61623)
- BAUMGARTENS 8-1/2" x 11" Unbreakable Recycled Clipboard, 1/4" capacity, Green (61626)
- BAUMGARTENS 8-1/2" x 11" Unbreakable Recycled Clipboard, 1/4" capacity, Red (61622)
- ZORO SELECT 8-1/2" x 11" Clipboard, 1/2" capacity, Black (61624)
- BAUMGARTENS 9" x 12" Portfolio Clipboard, 1/2" capacity, Blue (61633)
- BAUMGARTENS Unbreakable Clipboard with Dry Erasable Protective Cover, Clear, 2PK (MTA1611)
- ZORO SELECT 6" x 11" Portable Storage Clipboard, Black (12206)
- Baumgartens Clipboards