Shop All Clipboards
This Product is Discontinued
Baumgartens
9" x 12" Portfolio Clipboard, 1/2" capacity, Black (Discontinued)
Mfr # 61634
Zoro # G5010148
This Product is Discontinued
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 0.50"
- Color Black
- Width 9"
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baumgartens
- MFR # 61634
- Zoro # G5010148
- UPC # 085288616341
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 9" |
Height | 12" |
Depth | 1/2" |
File Size | Letter |
Details
Item | Portfolio Clipboard With Low Profile Clip |
Clip Capacity | 0.50" |
Color | Black |
Clip Type | Low-profile |
Mounting Style | Clip |
Description
Mobile-OPS(TM) Portfolio Clipboard w/Low-Profile Clip
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.