Shop All Clipboards
Baumgartens
8-1/2" x 11" Clipboard, 1/2" capacity, Black
Mfr # 61624
Zoro # G7489170
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 1/2 in
- Color Black
- Width 9"
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baumgartens
- MFR # 61624
- Zoro # G7489170
- UPC # 085288616242
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 9" |
Height | 12" |
Sheet Size - Clipboards | 9 x 12 |
Depth | 1/2" |
Overall Width | 9 in |
For Document Length | 11 in |
Paper Size | Letter |
For Document Width | 8 1/2 in |
Details
Item | Unbreakable Recycled Clipboard |
Clip Capacity | 1/2 in |
Color | Black |
Storage Capacity | 1/2" |
Includes | License/Card Holder, Retractable Hanging Hole |
Material | Polypropylene |
Clip Type | Clamp |
Features | 90% Total Recycled Content |
Mounting Style | Hang Up By Using Hang Hole |
Product Type | Clipboard |
Description
Clip Capacity 1/2 in, Color Black, Storage Opening Type Not Applicable, Features 90 Percent Total Recycled Content, Includes License/Card Holder, Retractable Hanging Hole, Clipboard
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERRIAM-WEBSTER Dictionary, Spanish/Englsh (MER292-5)
- NATIONAL CHECKING 3.5"x5.63" 2 Part Carbon White 11 Line Salesbook 100 Checks, PK50 (12A)
- ENCORE PACKAGING Wide Band, 3-1/2" x 1/2", 1 lb. Bag (EP-4084)
- SCOTCH Tape Dispenser, Tan, 2 in. W (P52)
- BAUMGARTENS 9" x 12" Portfolio Clipboard, 1/2" capacity, Red (61632)
- BAUMGARTENS 8-1/2" x 11" Unbreakable Recycled Clipboard, 1/4" capacity, Red (61622)
- BAUMGARTENS 8-1/2" x 11" Unbreakable Recycled Clipboard, 1/4" capacity, Green (61626)
- BAUMGARTENS Unbreakable Clipboard with Dry Erasable Protective Cover, Clear, 2PK (MTA1611)
- BAUMGARTENS 8-1/2" x 11" Unbreakable Recycled Clipboard, 1/4" capacity, Blue (61623)
- BAUMGARTENS 9" x 12" Portfolio Clipboard, 1/2" capacity, Blue (61633)
- OIC Clipboard, Box, w/Binder (83309)
- Baumgartens Clipboards