Shop All Fixed Ladders
Bauer Ladder
Vault Ladder, Fiberglass, 375 lb Load Capacity
Mfr # 33612
Zoro # G9197766
Item requires special delivery charges. A $84.00 per item surcharge will be applied.
$320.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Rung/Step Spacing 12"
- ANSI Type IAA
- Net Weight 28 lb
- Rung Shape D Rung
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bauer Ladder
- MFR # 33612
- Zoro # G9197766
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Length | 12' |
Width | 12.125" |
Highest Standing Level (Max. Work Height) | 8'9" |
Details
Item | Vault Ladder |
Material | Fiberglass |
Rung/Step Spacing | 12" |
ANSI Type | IAA |
Net Weight | 28 lb |
Rung Shape | D Rung |
Color | Yellow |
Series | 336 |
Shoe Design | Hoop Shoe |
Description
Bauer builds Professional Grade. Our 336 series fiberglass vault ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. Bauer provides high-profile, slip-resistant D-shaped rungs that are riveted to the side rails for a tight and sturdy connection. The ladder is designed for use in manholes and other narrow environments. It comes with hoop style shoes and 36" long rail sleeves to protect the top portion of the ladder from rims and edges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Silver (EE1802TFX16)
- ZORO SELECT Fork Extensions, Yellow, 4 x 96 In, Pk2 (2KFG9)
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, 95x95 mm Plate, Swivel, 800 kg Cap, NBR Foot Pad, Black (GD-100-F-HUP-FBL)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A1E20B8C2P6)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33108)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33610)
- BAUER LADDER Straight Ladder, Fiberglass, 300 lb Load Capacity (33024)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33116)
- BAUER LADDER Straight Ladder, Fiberglass, 300 lb Load Capacity (33012)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33608)
- TRI-ARC 17 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFC1215-Y)
- Bauer Ladder Ladders