Shop All Fixed Ladders
Bauer Ladder
Vault Ladder, Fiberglass, 375 lb Load Capacity
Mfr # 33610
Zoro # G9198560
product price: $337.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$337.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Rung/Step Spacing 12"
- ANSI Type IAA
- Net Weight 24 lb
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 33610
- Zoro # G9198560
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Width | 12.125" |
Length | 10' |
Highest Standing Level (Max. Work Height) | 6'9" |
Details
Item | Vault Ladder |
Material | Fiberglass |
Rung/Step Spacing | 12" |
ANSI Type | IAA |
Net Weight | 24 lb |
Color | Yellow |
Rung Shape | D Rung |
Shoe Design | Hoop Shoe |
Series | 336 |
Description
Bauer builds Professional Grade. Our 336 series fiberglass vault ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. Bauer provides high-profile, slip-resistant D-shaped rungs that are riveted to the side rails for a tight and sturdy connection. The ladder is designed for use in manholes and other narrow environments. It comes with hoop style shoes and 36" long rail sleeves to protect the top portion of the ladder from rims and edges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Vertical Ladder, 10 Rungs, 10 ft. Overall Height, 16"W Steps (MVMS10EX)
- DAYTON Push Button Assembly (EW-20)
- LITTLE GIANT Service Cart, Flush Top, 1200 lb., 24x36", Steel, 2 Shelves, 1200 lb (LGK-2436-5PY)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 450 lb. (26Y379)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33110)
- BAUER LADDER Straight Ladder, Fiberglass, 300 l b Load Capacity (33010)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33112)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33612)
- BAUER LADDER Straight Ladder, Fiberglass, 300 lb Load Capacity (33012)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33108)
- POWERPLAY 3 Step Ladder (PO2594307)
- Bauer Ladder Fixed Ladders