Shop All Ladder Accessories
Bauer Ladder
Two-Way Stepladder Top Replacement Kit - Blue (NOW black in color)
Mfr # 07314
Zoro # G9196996
product price: $33.35
/ea
$33.35
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
- Brand Bauer Ladder
- MFR # 07314
- Zoro # G9196996
- Country of Origin United States
- Category Ladder Accessories
Description
This kit includes one (2 pieces) black polymer articulating two-way stepladder top and all hardware necessary for installation. It will fit the following Bauer fiberglass and aluminum stepladders: 35203, 35204, 35205, 35206, 35208, 35210, 35212, 35404, 35406, 35408, 35410, 35412, 20004, 20006, 20008, 20010, and 20012. It will maintain the original performance rating of the product. Some older 352, 354, and 200 series ladders may have had a blue top – this top has the same dimensions.
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
- BLACK & DECKER 12' x 1 in Ratchet Straps, 1500 lb, 4PK (BDX1006)
- TRI-ARC 136 in H Steel All Direction Ladder, 10 Steps, 450 lb Load Capacity (KDED110246)
- VESTIL Forged Steel Forklift Forks F4-1.50-42 - 1.5" Thick - 42"L (F4-1.50-42)
- LOCKJAW Synthetic Shackle, Breaking Strength: 36, 900 lb (15-037505)
- BAUER LADDER Hoop Style Shoe for 333 Series Parallel Sectional Ladders, 1 Each (33301)
- BAUER LADDER Step Tread Replacement Kit for All Bauer Stepladders (07067)
- BAUER LADDER Bauer Level Lad - Manual Ladder Levelers, PR (09015)
- BAUER LADDER Adjustable Nylon Pole Grip (07005)
- BAUER LADDER Poly Coat for Fiberglass Ladders (price per foot of total ladder rail) (07201)
- BAUER LADDER Rung Lock for Bauer Fiberglass Extension Ladders with Round Rungs (07051)
- VIGIL ANTISLIP Ladder Rung Cover, Square, 11-13/16x1in (10-230)
- Bauer Ladder Ladder Accessories