Shop All Fixed Ladders
Bauer Ladder
Straight Ladder, Fiberglass, 375 lb Load Capacity
Mfr # 33116
Zoro # G9200137
product price: $305.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$305.99
Free 30-Day Returns
Key Features
- ANSI Type IAA
- Material Fiberglass
- Net Weight 36 lb
- Rung/Step Spacing 12"
- Width 17.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 33116
- Zoro # G9200137
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Width | 17.125" |
Length | 16' |
Highest Standing Level (Max. Work Height) | 12'9" |
Details
Item | Straight Ladder |
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 36 lb |
Rung/Step Spacing | 12" |
Series | 331 |
Color | Yellow |
Rung Shape | D Rung |
Shoe Design | Swivel Shoe |
Description
Bauer builds Professional Grade. Our 330 series fiberglass straight ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. Bauer provides high-profile, slip-resistant D-shaped rungs that are riveted to the side rails for a tight and sturdy connection. Our suction cup/spike shoes are attached and reinforced with castings and heavy gauge aluminum reinforcement sleeves to provide a stronger connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Polyester, Yellow (EE1601DTX6)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 20 in W, Nylon, Yellow (LB1-920-8)
- GLOBAL EQUIPMENT Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity (100321)
- SUPERWINCH Remote Control (90-40308-01)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33610)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33612)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33608)
- BAUER LADDER Straight Ladder, Fiberglass, 300 lb Load Capacity (33012)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33112)
- BAUER LADDER Straight Ladder, Fiberglass, 300 lb Load Capacity (33024)
- ZORO SELECT 12 ft Fixed Ladder, Steel, 8 Steps, Side Step Exit, Gray Finish, 300 lb Load Capacity (MDS08)
- Bauer Ladder Fixed Ladders