Shop All Fixed Ladders
Bauer Ladder
Straight Ladder, Fiberglass, 375 lb Load Capacity
Mfr # 33114
Zoro # G9200609
product price: $322.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$322.99
Free 30-Day Returns
Key Features
- ANSI Type IAA
- Material Fiberglass
- Net Weight 32 lb
- Rung/Step Spacing 12"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 33114
- Zoro # G9200609
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Width | 17.125" |
Length | 14' |
Highest Standing Level (Max. Work Height) | 10'9" |
Details
Item | Straight Ladder |
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 32 lb |
Rung/Step Spacing | 12" |
Color | Yellow |
Series | 331 |
Rung Shape | D Rung |
Shoe Design | Swivel Shoe |
Description
Bauer builds Professional Grade. Our 330 series fiberglass straight ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. Bauer provides high-profile, slip-resistant D-shaped rungs that are riveted to the side rails for a tight and sturdy connection. Our suction cup/spike shoes are attached and reinforced with castings and heavy gauge aluminum reinforcement sleeves to provide a stronger connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 18"-21"H, Style 3 (CW3-21-2-6)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EE1801NFX10)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE2801NFX6)
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 4500 lb (14560)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33610)
- BAUER LADDER Straight Ladder, Fiberglass, 300 lb Load Capacity (33012)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33116)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33612)
- BAUER LADDER Straight Ladder, Fiberglass, 300 lb Load Capacity (33024)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33608)
- EGA PRODUCTS Industrial Rolling Ladder, 10 Steps, 24"W Perforated Tread, 450 lbs. Capacity (B10026HSU)
- Bauer Ladder Ladders