Shop All Fixed Ladders
Bauer Ladder
Straight Ladder, Fiberglass, 300 lb Load Capacity
Mfr # 33024
Zoro # G9197650
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$625.99
Free 30-Day Returns
Key Features
- ANSI Type IA
- Material Fiberglass
- Net Weight 66 lb
- Rung/Step Spacing 12"
- Length 24'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bauer Ladder
- MFR # 33024
- Zoro # G9197650
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Length | 24' |
Width | 19.25" |
Highest Standing Level (Max. Work Height) | 20'9" |
Details
Item | Straight Ladder |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 66 lb |
Rung/Step Spacing | 12" |
Color | Yellow |
Series | 330 |
Rung Shape | D Rung |
Shoe Design | Swivel Shoe |
Description
Bauer builds Professional Grade. Our 330 series fiberglass straight ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. Bauer provides high-profile, slip-resistant D-shaped rungs that are riveted to the side rails for a tight and sturdy connection. Our suction cup/spike shoes are attached and reinforced with castings and heavy gauge aluminum reinforcement sleeves to provide a stronger connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Swivel, w/5x2" Phenolic Wheel (46-DUR-0520-S)
- KFI Yamaha Grizzly 600 Mount (100580)
- GPS - GENERIC PARTS SERVICE Load Wheel Bracket With Bushings For Big Joe WPT45 Rev C Jan 2013 Pallet Trucks (BJ 1120-130008-0A)
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening (LSGF-27-GAL)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33108)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33110)
- BAUER LADDER Straight Ladder, Fiberglass, 300 lb Load Capacity (33012)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33608)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33112)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33610)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8910)
- Bauer Ladder Ladders