Shop All Fixed Ladders
Bauer Ladder
Straight Ladder, Fiberglass, 300 lb Load Capacity
Mfr # 33020
Zoro # G9200058
product price: $501.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$501.99
Free 30-Day Returns
Key Features
- ANSI Type IA
- Material Fiberglass
- Rung/Step Spacing 12"
- Color Yellow
- Width 19.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 33020
- Zoro # G9200058
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Width | 19.25" |
Length | 20' |
Highest Standing Level (Max. Work Height) | 16'9" |
Details
Item | Straight Ladder |
ANSI Type | IA |
Material | Fiberglass |
Rung/Step Spacing | 12" |
Color | Yellow |
Series | 330 |
Rung Shape | D Rung |
Shoe Design | Swivel Shoe |
Description
Bauer builds Professional Grade. Our 330 series fiberglass straight ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. Bauer provides high-profile, slip-resistant D-shaped rungs that are riveted to the side rails for a tight and sturdy connection. Our suction cup/spike shoes are attached and reinforced with castings and heavy gauge aluminum reinforcement sleeves to provide a stronger connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Concrete Pipe Pick, 5 Tons (CPP - 5)
- ZORO SELECT Wagon Truck, Lip Edge, 30x48, Cap 2000 Lb (26Y470)
- BUYERS PRODUCTS 2 Inch by 12 Foot E-Track Ratchet Tie Down (01075)
- ZORO SELECT Floor Lck, Top Plate, 5-1/2 in H, 5 in Cstr (FL-LKH-5)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33610)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33112)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33608)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33116)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33612)
- BAUER LADDER Straight Ladder, Fiberglass, 300 lb Load Capacity (33024)
- COTTERMAN 26 ft 6 in Fixed Ladder with Safety Cage, Steel, 25 Steps, Forward Exit, Powder Coated Finish (F25WC C1)
- Bauer Ladder Fixed Ladders