Shop All Fixed Ladders
Bauer Ladder
Straight Ladder, Fiberglass, 300 lb Load Capacity
Mfr # 33014
Zoro # G9196594
product price: $241.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$241.99
Free 30-Day Returns
Key Features
- ANSI Type IA
- Material Fiberglass
- Net Weight 30 lb
- Rung/Step Spacing 12"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 33014
- Zoro # G9196594
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Width | 16.25" |
Length | 14' |
Highest Standing Level (Max. Work Height) | 10'9" |
Details
Item | Straight Ladder |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 30 lb |
Rung/Step Spacing | 12" |
Color | Yellow |
Series | 330 |
Rung Shape | D Rung |
Shoe Design | Swivel Shoe |
Description
Bauer builds Professional Grade. Our 330 series fiberglass straight ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. Bauer provides high-profile, slip-resistant D-shaped rungs that are mounted through the side rails for a tight and sturdy direct connection. Our suction cup/spike shoes are attached and reinforced with castings and heavy gauge aluminum reinforcement sleeves to provide a stronger connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-243630-2-TLD-6PO-95)
- ALL MATERIAL HANDLING Badger Lever Hoist 0.75t-10'Lift (LC008-10Z)
- TIMBER TUFF Swivel Grab Skidding Tongs 25 (TMW-03SS)
- CRAMER Step Stool, 350 lb Cap, 14.25"x16"x16", Red (CRA100143)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33112)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33110)
- BAUER LADDER Straight Ladder, Fiberglass, 300 lb Load Capacity (33012)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33612)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33116)
- BAUER LADDER Straight Ladder, Fiberglass, 300 l b Load Capacity (33010)
- EGA PRODUCTS 100" All-Welded Access Stairway, 7 Steps, 300 lb. Load Capacity (H004)
- Bauer Ladder Ladders