Shop All Fixed Ladders
Bauer Ladder
Straight Ladder, Fiberglass, 300 lb Load Capacity
Mfr # 33012
Zoro # G9197230
product price: $230.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$230.99
Free 30-Day Returns
Key Features
- ANSI Type IA
- Material Fiberglass
- Net Weight 26 lb
- Rung/Step Spacing 12"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 33012
- Zoro # G9197230
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Width | 16.25" |
Length | 12' |
Highest Standing Level (Max. Work Height) | 8'9" |
Details
Item | Straight Ladder |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 26 lb |
Rung/Step Spacing | 12" |
Color | Yellow |
Series | 330 |
Rung Shape | D Rung |
Shoe Design | Swivel Shoe |
Description
Bauer builds Professional Grade. Our 330 series fiberglass straight ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. Bauer provides high-profile, slip-resistant D-shaped rungs that are mounted through the side rails for a tight and sturdy direct connection. Our suction cup/spike shoes are attached and reinforced with castings and heavy gauge aluminum reinforcement sleeves to provide a stronger connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-3672)
- HARRINGTON Mini Chain Hoist, 1000 lb., 10 ft. Lift (CX005-10)
- LITTLE GIANT Mobile Pallet Stand, Ergonomic, 42 x 48" (PDSE4248-6PH2FL)
- PARTNERS BRAND Cotton Twine, 16-Ply, 40 lb, White, 3100'/Case (TWC310)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33608)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33112)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33116)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33610)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33612)
- BAUER LADDER Straight Ladder, Fiberglass, 300 lb Load Capacity (33024)
- TRI-ARC 29 ft Fixed Ladder with Safety Cage, Steel, 30 Steps, Top Exit, Gray Powder Coated Finish (WLFC1130)
- Bauer Ladder Ladders