Shop All Fixed Ladders
Bauer Ladder
Straight Ladder, Fiberglass, 300 lb Load Capacity
Mfr # 33008
Zoro # G9197267
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type IA
- Material Fiberglass
- Net Weight 19 lb
- Rung/Step Spacing 12"
- Series 330
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 33008
- Zoro # G9197267
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Width | 16.25" |
Length | 8' |
Highest Standing Level (Max. Work Height) | 4'9" |
Details
Item | Straight Ladder |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 19 lb |
Rung/Step Spacing | 12" |
Series | 330 |
Color | Yellow |
Rung Shape | D Rung |
Shoe Design | Swivel Shoe |
Description
Bauer builds Professional Grade. Our 330 series fiberglass straight ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. Bauer provides high-profile, slip-resistant D-shaped rungs that are mounted through the side rails for a tight and sturdy direct connection. Our suction cup/spike shoes are attached and reinforced with castings and heavy gauge aluminum reinforcement sleeves to provide a stronger connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSON Stable Braid (Green) 3/4 in. x 150 ft. (STB34-150-NS)
- HAMILTON Plte Caster, Rgd, Poly, 6 in., 2200 lb. (R-CH-63DB)
- HSI Four Leg Nylon Bridle Slng, 2 in Web Width, 6ft L, Oblong Link to Eye, 12,000lb (QO-EE1-802-06)
- SNAP-LOC Logistic Ratchet Strap, 1467 lb. (SLTE201R)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33610)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33110)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33112)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33116)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33108)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33608)
- WERNER 14 ft. Straight Ladder, Aluminum, 14 Steps, 300 lb Load Capacity (D1514-1)
- Bauer Ladder Ladders