Shop All Extension Ladders
Bauer Ladder
Fiberglass Extension Ladder, 375 lb Load Capacity
Mfr # 38124
Zoro # G9200898
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$804.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 21 ft
- ANSI Type IAA
- Material Fiberglass
- Closed Height 12 ft
- Net Weight 54.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bauer Ladder
- MFR # 38124
- Zoro # G9200898
- Country of Origin United States
- Category Extension Ladders
Dimensions
Extended Ladder Height | 21 ft |
Closed Height | 12 ft |
Bottom Width | 17.75 in |
Ladder Height | 24 ft |
Highest Standing Level (Max. Work Height) | 17'6" |
Details
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 54.5 lb |
Rung Shape | D-Rung |
Color | Orange |
Item | Extension Ladder |
Rail Type | Non-Conductive |
Shoe Design | Two-way Suction Cup/Spike Shoe |
Series | 381 Series |
Includes | Cable Hook/V-Pole Combo, Red Rungs and Center Weight Lable |
Description
Bauer builds Professional Grade. Our 381 series cable hook/v-pole combo Fiberlite FG extension ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. FiberLite technology produces a stronger, lighter ladder helping to preventing injuries. Bauer provides high-profile, slip-resistant D-shaped rungs that are riveted to the side rails for a tight and sturdy connection. The top red rungs help indicate where not to step while in use. Our suction cup/spike shoes are attached and reinforced with castings and heavy gauge aluminum reinforcement sleeves to provide a stronger connection. All of our extension ladders come standard with a 3/8" white cotton blend rope, double rung aluminum die cast locks and our bullseye center weight locator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bollard, 7", Carbon Steel, Yellow (1764PS)
- BISON LIFTING EQUIPMENT 8 Ton Vertical Plate Clamp (VPG-80)
- PEERLESS CHAIN 8MM PLASTIC CONNECT LNK YELLOW, H2698-0552 (H2698-0552)
- ZORO SELECT Solid Rubber Wheel, 8 in., 400 lb., Sym (1NWZ4)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (38128)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (38120)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (38116)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22128)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (38016)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31016)
- LOUISVILLE 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4220HD)
- Bauer Ladder Extension Ladders