Shop All Extension Ladders
Bauer Ladder
Fiberglass Extension Ladder, 375 lb Load Capacity
Mfr # 38116
Zoro # G9199209
product price: $542.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$542.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 13 ft
- ANSI Type IAA
- Material Fiberglass
- Closed Height 8 ft
- Net Weight 38 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 38116
- Zoro # G9199209
- Country of Origin United States
- Category Extension Ladders
Dimensions
Extended Ladder Height | 13 ft |
Closed Height | 8 ft |
Bottom Width | 17.75 in |
Ladder Height | 16 ft |
Highest Standing Level (Max. Work Height) | 9'6" |
Details
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 38 lb |
Rung Shape | D-Rung |
Color | Orange |
Item | Extension Ladder |
Rail Type | Non-Conductive |
Shoe Design | Two-way Suction Cup/Spike Shoe |
Series | 381 Series |
Includes | V-Pole Grip Combo, Red Rungs and Center Weight Lable |
Description
Bauer builds Professional Grade. Our 381 series cable hook/v-pole combo Fiberlite FG extension ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. FiberLite technology produces a stronger, lighter ladder helping to preventing injuries. Bauer provides high-profile, slip-resistant D-shaped rungs that are rivteted to the side rails for a tight and sturdy connection. The top red rungs help indicate where not to step while in use. Our suction cup/spike shoes are attached and reinforced with castings and heavy gauge aluminum reinforcement sleeves to provide a stronger connection. All of our extension ladders come standard with a 3/8" white cotton blend rope, double rung aluminum die cast locks and our bullseye center weight locator. Note: 16'-20' come with V-pole only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Thermoplastic Rubber Wheels, 3" (2503-BX)
- COTTERMAN Crossover Ladder, 350 lb., Steel, 80 In. H (5PC24A3B1C1P6)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 4 in W, Nylon, Black (EET2-904CW-6)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 6 ft L (30003G10)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (38128)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (38120)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31524)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22140)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (38028)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31032)
- LOUISVILLE 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3224)
- Bauer Ladder Extension Ladders