Shop All Extension Ladders
Bauer Ladder
Fiberglass Extension Ladder, 375 lb Load Capacity
Mfr # 31428
Zoro # G9197924
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$648.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 25 ft
- ANSI Type IAA
- Material Fiberglass
- Closed Height 14 ft
- Net Weight 66 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bauer Ladder
- MFR # 31428
- Zoro # G9197924
- Country of Origin United States
- Category Extension Ladders
Dimensions
Extended Ladder Height | 25 ft |
Closed Height | 14 ft |
Bottom Width | 17.75 in |
Ladder Height | 28 ft |
Highest Standing Level (Max. Work Height) | 21'6" |
Details
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 66 lb |
Rung Shape | D-Rung |
Color | Yellow |
Item | Extension Ladder |
Rail Type | Non-Conductive |
Shoe Design | Two-way Suction Cup/Spike Shoe |
Series | 314 Series |
Includes | Red Rungs and Center Weight Lable |
Description
Bauer builds Professional Grade. Our 314 series FG seperable fiberglass extension ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. Bauer provides high-profile, slip-resistant D-shaped rungs that are riveted to the side rails for a tight and sturdy connection. The fly section of this paticular ladder features hoop-style safety shoes. This allows you to turn both sections of the extension ladder into straight ladders. All of these ladders include double rung aluminum die cast locks and our bullseye center weight locator. Note: 20' and above include a rope and pulley.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8916)
- WESCO Steel Platform Truck (272267)
- EXTREME MAX Extreme Max 5600.3012 Tree Saver Strap - 3" x 6.5', 20,000 Ib. WLL (5600.3012)
- ZORO SELECT Skate Wheel Conveyor, 32-11/16" W Overall (55KR80)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31416)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31424)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31316)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31016)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22120)
- BAUER LADDER Parallel Sectional Ladder, 6' Base Section with Two-Way Shoes, 17-3/4"W, 300lb Load Capacity (33326)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18724-186)
- Bauer Ladder Ladders