Shop All Extension Ladders
Bauer Ladder
Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # 31132
Zoro # G9198107
product price: $763.99
/ea
Item requires special delivery charges. A $84.00 per item surcharge will be applied.
$763.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 29 ft
- ANSI Type IA
- Material Fiberglass
- Closed Height 16 ft
- Net Weight 74 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 31132
- Zoro # G9198107
- Country of Origin United States
- Category Extension Ladders
Dimensions
Extended Ladder Height | 29 ft |
Closed Height | 16 ft |
Bottom Width | 17.75 in |
Ladder Height | 32 ft |
Highest Standing Level (Max. Work Height) | 25'6" |
Details
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 74 lb |
Rung Shape | D-Rung |
Color | Yellow |
Item | Extension Ladder |
Rail Type | Non-Conductive |
Shoe Design | Two-way Suction Cup/Spike Shoe |
Series | 311 Series |
Includes | Cable Hook/V-Pole Combo, Red Rungs and Center Weight Lable |
Description
Bauer builds Professional Grade. Our 311 series cable hook/v-pole combo FG extension ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. Bauer provides high-profile, slip-resistant D-shaped rungs that are mounted through the side rails for a tight and sturdy direct connection. The top red rungs help indicate where not to step while in use. Our suction cup/spike shoes are attached and reinforced with castings and heavy gauge aluminum reinforcement sleeves to provide a stronger connection. All of our extension ladders come standard with a 3/8" white cotton blend rope, double rung aluminum die cast locks and our bullseye center weight locator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigd Plate Cstr, Polyurthan, 4 in, 600 lb, B (1NUW9)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A3E20B4W4C2P3)
- METALTECH Outrigger Kit, Steel, Powder Coat (I-CISO4)
- ZORO SELECT Dock Door Blanket, Projection 96" (DIB-96)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31516)
- BAUER LADDER Tapered Sectional Ladder, 3' Base Section with Hoop Shoes, 23"W, 375lb Load Capacity (33952)
- BAUER LADDER Tapered Sectional Ladder, 6' Top Section with Endcap, 23"W, 375lb Load Capacity (33958)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (38128)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (38028)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31320)
- WERNER 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6232-3)
- Bauer Ladder Ladders