Shop All Extension Ladders
Bauer Ladder
Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # 31124
Zoro # G9200749
product price: $525.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$525.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 21 ft
- ANSI Type IA
- Material Fiberglass
- Closed Height 12 ft
- Net Weight 60 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 31124
- Zoro # G9200749
- Country of Origin United States
- Category Extension Ladders
Dimensions
Extended Ladder Height | 21 ft |
Closed Height | 12 ft |
Bottom Width | 17.75 in |
Ladder Height | 24 ft |
Highest Standing Level (Max. Work Height) | 17'6" |
Details
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 60 lb |
Rung Shape | D-Rung |
Color | Yellow |
Item | Extension Ladder |
Rail Type | Non-Conductive |
Shoe Design | Two-way Suction Cup/Spike Shoe |
Series | 311 Series |
Includes | Cable Hook/V-Pole Combo, Red Rungs and Center Weight Lable |
Description
Bauer builds Professional Grade. Our 311 series cable hook/v-pole combo FG extension ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. Bauer provides high-profile, slip-resistant D-shaped rungs that are mounted through the side rails for a tight and sturdy direct connection. The top red rungs help indicate where not to step while in use. Our suction cup/spike shoes are attached and reinforced with castings and heavy gauge aluminum reinforcement sleeves to provide a stronger connection. All of our extension ladders come standard with a 3/8" white cotton blend rope, double rung aluminum die cast locks and our bullseye center weight locator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Nylon, Yellow (EN1801NX2)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 3' - 3-ply (EE3-901-03-T3)
- SERVICE CASTER 8" x 2" Rubber Tread on Cast Iron Keyed Drive Wheel - 5/8" Bore - (SCC-RSS820-58-KW-2SS)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 1/4" x 4" (JJTBGV14X4)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (38024)
- BAUER LADDER Parallel Sectional Ladder, 4' Add-On Section without Shoes or Endcaps, 17-3/4"W, 300lb Load Capacity (33334)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22120)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (38032)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (38116)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31524)
- WERNER 8 ft Trestle Extension Ladder, 300 lb Load Capacity (E7408)
- Bauer Ladder Ladders