Shop All Extension Ladders
Bauer Ladder
Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # 31032
Zoro # G9199750
product price: $599.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$599.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 29 ft
- ANSI Type IA
- Material Fiberglass
- Closed Height 16 ft
- Net Weight 70 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 31032
- Zoro # G9199750
- Country of Origin United States
- Category Extension Ladders
Dimensions
Extended Ladder Height | 29 ft |
Closed Height | 16 ft |
Bottom Width | 17.25 in |
Ladder Height | 32 ft |
Highest Standing Level (Max. Work Height) | 25'6" |
Details
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 70 lb |
Rung Shape | D-Rung |
Color | Yellow |
Item | Extension Ladder |
Rail Type | Non-Conductive |
Shoe Design | Two-way Suction Cup/Spike Shoe |
Series | 310 Series |
Includes | Red Rungs and Center Weight Lable |
Description
Bauer builds Professional Grade. Our 310 series fiberglass extension ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. Bauer provides high-profile, slip-resistant D-shaped rungs that are mounted through the side rails for a tight and sturdy direct connection. The top red rungs help indicate where not to step while in use. Our suction cup/spike shoes are attached and reinforced with castings and heavy gauge aluminum reinforcement sleeves to provide a stronger connection. All of our extension ladders come standard with a 3/8" white cotton blend rope, double rung aluminum die cast locks and our bullseye center weight locator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES Warn® 4000 DC Powered 4000 Lb. Cap. 12V Trailer Loading Utility Winch 94000 (94000)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 3' - 2-ply (EE2-903-03-T3)
- ZORO SELECT Fork Extensions, 108in.L x 5 in.W, Pin, PK2 (35LU40)
- SNAP-LOC Push Bar Set, 8 In. L, 20-1/2 In. W, Gray (SLABPI)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31016)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31020)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31028)
- BAUER LADDER Parallel Sectional Ladder, 4' Base Section with Two-Way Shoes, 17-3/4"W, 300lb Load Capacity (33324)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22132)
- BAUER LADDER Professional Grade 24' FG NexGen FiberLite Extension Ladder - 1AA 375 lb. (39224)
- WERNER 36 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6236-2)
- Bauer Ladder Extension Ladders