Shop All Extension Ladders
Bauer Ladder
Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # 31024
Zoro # G9200356
product price: $427.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$427.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 21 ft
- ANSI Type IA
- Material Fiberglass
- Closed Height 12 ft
- Net Weight 56 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 31024
- Zoro # G9200356
- Country of Origin United States
- Category Extension Ladders
Dimensions
Extended Ladder Height | 21 ft |
Closed Height | 12 ft |
Bottom Width | 17.25 in |
Ladder Height | 24 ft |
Highest Standing Level (Max. Work Height) | 17'6" |
Details
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 56 lb |
Rung Shape | D-Rung |
Color | Yellow |
Item | Extension Ladder |
Rail Type | Non-Conductive |
Shoe Design | Two-way Suction Cup/Spike Shoe |
Series | 310 Series |
Includes | Red Rungs and Center Weight Lable |
Description
Bauer builds Professional Grade. Our 310 series fiberglass extension ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. Bauer provides high-profile, slip-resistant D-shaped rungs that are mounted through the side rails for a tight and sturdy direct connection. The top red rungs help indicate where not to step while in use. Our suction cup/spike shoes are attached and reinforced with castings and heavy gauge aluminum reinforcement sleeves to provide a stronger connection. All of our extension ladders come standard with a 3/8" white cotton blend rope, double rung aluminum die cast locks and our bullseye center weight locator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DPI 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Black (ST18-01)
- LIFT-ALL Tie Down Strap, Wire-Hook, Yellow (6A105)
- THE PERFECT BUNGEE 36” Heavy Duty Adjustable Poly Strap with Nylon Hooks, Red, 4-Count (AS36R4PK)
- CAMPBELL CHAIN & FITTINGS 3/8" Alloy Anchor Shackle, Screw Pin, Forged Alloy, Galvanized (5410695)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31016)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31020)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31028)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31316)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31128)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (38032)
- WERNER 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7116-2)
- Bauer Ladder Ladders