Shop All Extension Ladders
Bauer Ladder
Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # 31020
Zoro # G9200758
product price: $463.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$463.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 17 ft
- ANSI Type IA
- Material Fiberglass
- Closed Height 10 ft
- Net Weight 47 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 31020
- Zoro # G9200758
- Country of Origin United States
- Category Extension Ladders
Dimensions
Extended Ladder Height | 17 ft |
Closed Height | 10 ft |
Bottom Width | 17.25 in |
Ladder Height | 20 ft |
Highest Standing Level (Max. Work Height) | 13'6" |
Details
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 47 lb |
Rung Shape | D-Rung |
Color | Yellow |
Item | Extension Ladder |
Rail Type | Non-Conductive |
Shoe Design | Two-way Suction Cup/Spike Shoe |
Series | 310 Series |
Includes | Red Rungs and Center Weight Lable |
Description
Bauer builds Professional Grade. Our 310 series fiberglass extension ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. Bauer provides high-profile, slip-resistant D-shaped rungs that are mounted through the side rails for a tight and sturdy direct connection. The top red rungs help indicate where not to step while in use. Our suction cup/spike shoes are attached and reinforced with castings and heavy gauge aluminum reinforcement sleeves to provide a stronger connection. All of our extension ladders come standard with a 3/8" white cotton blend rope, double rung aluminum die cast locks and our bullseye center weight locator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 6 In (28000705)
- DAYTON Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Yellow (1DNK9)
- VESTIL STEP POLY NESTABLE 2 YL HANDRAIL RETROFIT (SPN-2-YL-HR-RF)
- ERICKSON 2"X27Ft 10,000 lb Ratchet Strap w/Flat Hks w/ Aluminum Handle Bulk (78527)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31032)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31016)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31024)
- BAUER LADDER Professional Grade 24' FG NexGen FiberLite Extension Ladder - 1AA 375 lb. (39224)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31540)
- BAUER LADDER Parallel Sectional Ladder, 6' Base Section with Two-Way Shoes, 17-3/4"W, 300lb Load Capacity (33326)
- LITTLE GIANT LADDERS 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17220)
- Bauer Ladder Extension Ladders