Shop All Scaffolding Planks & Stages
Bauer Ladder
End Guard Rail Kit For 24" Wide Plank
Mfr # 08226
Zoro # G9200934
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Net Weight 4 lb
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 08226
- Zoro # G9200934
- Country of Origin United States
- Category Scaffolding Planks & Stages
Details
Item | Guard Rail Kit |
Material | Aluminum |
Net Weight | 4 lb |
Color | Silver |
Description
This kit contains the components to install guard rails on one 24′′ wide plank end. To put guard rails on one or both ends, a side guard rail must be in place. If only one side rail is used, a 08402 Return Post Kit must be used to support the end rails. This kit is for planks with 4′′ or 6′′ side rails.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, Steel (2TAA5)
- LIFT-ALL Wear Pad, 4 In X 12 In, White (4FQSPX1)
- LITTLE GIANT Drop-Gate Truck, 12 ga. Steel (Deck)/13 ga. Exp/ed Metal, 3600 lb (CAWD30606PY)
- RUBBERMAID COMMERCIAL Wheel, For Use With 1D656, 4YX34-6 (GRFG1305L30000)
- BAUER LADDER 24' Guard Rail Kit 1 Side For 6" Side Rails (08212)
- BAUER LADDER 12' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21008)
- BAUER LADDER 40' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22028)
- BAUER LADDER 16' x 24" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23044)
- BAUER LADDER 16' x 14" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21034)
- BAUER LADDER 8' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21006)
- LOUISVILLE Three-Person Stage, 20 ft. L, 28 In. W (P32820)
- Bauer Ladder Scaffolding Planks & Stages