Shop All Extension Ladders
Bauer Ladder
Aluminum Extension Ladder, 300 lb Load Capacity
Mfr # 22136
Zoro # G9197346
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$802.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 32 ft
- ANSI Type IA
- Material Aluminum
- Closed Height 18 ft
- Net Weight 85 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bauer Ladder
- MFR # 22136
- Zoro # G9197346
- Country of Origin United States
- Category Extension Ladders
Dimensions
Extended Ladder Height | 32 ft |
Closed Height | 18 ft |
Bottom Width | 18.25 in |
Ladder Height | 36 ft |
Highest Standing Level (Max. Work Height) | 28'6" |
Details
ANSI Type | IA |
Material | Aluminum |
Net Weight | 85 lb |
Rung Shape | D-Rung |
Item | Extension Ladder |
Rail Type | Conductive |
Shoe Design | Two-way Suction Cup/Spike Shoe |
Series | 221 Series |
Includes | Center Weight Lable |
Description
Bauer builds Professional Grade. Our 221 series aluminum extension ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. Bauer provides a heavy-duty interlocking aluminum I-beam side rail for tough, long-lasting performance. The shoe attachments are reinforced with heavy gauge aluminum reinforcement sleeves to provide a stronger connection point for our suction cup/spike shoes. All of our extension ladders come standard with a 3/8" white cotton blend rope, double rung aluminum die cast locks and our bullseye center weight locator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 36x4.5 Pipe Bollard w/Steel Cap (BOL-JKS-36-4.5)
- BAUER LADDER 7 ft Fiberglass Stepladder (35207)
- US CARGO CONTROL 1" x 6' Cam Buckle Handlebar Strap w/S-Hooks & Pull Loop Yellow (C506SHLP-Y)
- CROSBY Latch Kit, Steel, 1-29/32 in., 5/8 in. (1096468)
- BAUER LADDER Professional Grade 20' FG NexGen FiberLite Extension Ladder - 1AA 375 lb. (39220V)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31424)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (38120)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31024)
- BAUER LADDER Tapered Sectional Ladder, 6' Top Section with Endcap, 23"W, 375lb Load Capacity (33958)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (38016)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (38024)
- Bauer Ladder Extension Ladders