Shop All Extension Ladders
Bauer Ladder
Aluminum Extension Ladder, 300 lb Load Capacity
Mfr # 22128
Zoro # G9198159
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$399.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 25 ft
- ANSI Type IA
- Material Aluminum
- Closed Height 14 ft
- Net Weight 57 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bauer Ladder
- MFR # 22128
- Zoro # G9198159
- Country of Origin United States
- Category Extension Ladders
Dimensions
Extended Ladder Height | 25 ft |
Closed Height | 14 ft |
Bottom Width | 18.25 in |
Ladder Height | 28 ft |
Highest Standing Level (Max. Work Height) | 21'6" |
Details
ANSI Type | IA |
Material | Aluminum |
Net Weight | 57 lb |
Rung Shape | D-Rung |
Item | Extension Ladder |
Rail Type | Conductive |
Shoe Design | Two-way Suction Cup/Spike Shoe |
Series | 221 Series |
Includes | Red Rungs and Center Weight Lable |
Description
Bauer builds Professional Grade. Our 221 series aluminum extension ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. Bauer provides a heavy-duty interlocking aluminum I-beam side rail for tough, long-lasting performance. The shoe attachments are reinforced with heavy gauge aluminum reinforcement sleeves to provide a stronger connection point for our suction cup/spike shoes. All of our extension ladders come standard with a 3/8" white cotton blend rope, double rung aluminum die cast locks and our bullseye center weight locator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Tool or Material Storage Accessory (15040-001)
- ABOVE ALL CO Forearm Forklift Lifting Straps - "Rainbow" colored PR (L74995RNBW)
- LITTLE GIANT Gas Cylinder Hand Truck, Continuous Handle, 10" Solid Rubber (TW4010)
- FLEXCO Bolt-Hinge Lacing, 550J48NC, 48 In (28001526)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22120)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22124)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22132)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31524)
- BAUER LADDER Professional Grade 20' FG NexGen FiberLite Extension Ladder - 1AA 375 lb. (39220V)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31128)
- TIVOLI 24 ft Aluminum Extension Ladder, 300 lb Load Capacity (PROX24)
- Bauer Ladder Extension Ladders