Shop All Scaffolding Planks & Stages
Bauer Ladder
8' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated
Mfr # 22010
Zoro # G9196655
product price: $453.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$453.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Series 220 Series
- Net Weight 38 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 22010
- Zoro # G9196655
- Country of Origin United States
- Category Scaffolding Planks & Stages
Details
Item | Two-Person Scaffold Plank |
Material | Aluminum |
Color | Silver |
Series | 220 Series |
Net Weight | 38 lb |
Description
Bauer builds Professional Grade. Our 220 Series Planks come with a 2-Man 500 lb. capacity. Our planks our built with rugged high strength 4 in. aluminum I-beam side rails with raised treads. These treads have an open pattern that provides a slip-resistant surface on the deck. The staggered rail handles on the ends permit continuous end to end positioning. We offer optional connectors to interlock the planks to eliminate separation and also modular guard rail and toe board systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Phenolic, 4 in., 600 lb, B (4HXN4)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 6 In, PK10 (MB701748)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 5/8" x 6" (JJTBGV58X6)
- PEERLESS Chain, Machine, Twist, 100 ft., 670 lb. (6024032)
- BAUER LADDER 16' x 24" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22044)
- BAUER LADDER 24' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21014)
- BAUER LADDER 16' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22014)
- BAUER LADDER 16' x 20" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23014)
- BAUER LADDER 20' x 14" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21036)
- BAUER LADDER 24' x 24" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23048)
- BAUER LADDER 8' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21006)
- Bauer Ladder Scaffolding Planks & Stages