Shop All Stepladders
Bauer Ladder
8 ft Fiberglass Stepladder
Mfr # 35008
Zoro # G9196436
product price: $269.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$269.99
Free 30-Day Returns
Key Features
- Ladder Height 8 ft
- Material Fiberglass
- Number of Steps 7
- ANSI Type IAA
- Bottom Width 25.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 35008
- Zoro # G9196436
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 8 ft |
Bottom Width | 25.25 in |
Closed Height | 8'2" |
Step Depth | 3 in |
Highest Standing Level (Max. Work Height) | 5'9" |
Details
Item | Stepladder |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 7 |
ANSI Type | IAA |
Base Spread | 68.25 in |
Net Weight | 33 lbs. |
Step Tread | Ribbed |
Color | Yellow |
Series | 350 |
Rung/Step Spacing | 12 in |
Rail Type | Non-Conductive |
Shoe Design | Non-Marring Boot Shoe |
Description
Bauer builds Professional Grade. This fiberglass single step ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. This ladder has reinforcement sleeves at spreader mount points to provide superior strength and durability. You will find comfort and lower fatigue when climbing our step ladders, as we provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Office Work Positioner Lift Truck, Battery Powered, 220 Lb. Capacity (988927)
- PEWAG Chain, 25 ft L, Trade Size 1/8 in., 304L SS (4893/25)
- LDS INDUSTRIES Flip Out Bin - 8 (1010017)
- TANIS Strip Brush Holder, Sz 2 In, 60 In L, PK10 (AH400860CF)
- BAUER LADDER 10 ft Fiberglass Stepladder (35010)
- BAUER LADDER 6 ft Aluminum Stepladder (20006)
- BAUER LADDER Professional Grade 10' Fiberglass Stepladder - 1AA 375 lb. (36610)
- BAUER LADDER 7 ft Fiberglass Stepladder (35207)
- BAUER LADDER 3 ft Fiberglass Stepladder (35203)
- BAUER LADDER 5 ft Fiberglass Stepladder (36605)
- LOUISVILLE 6 ft Fiberglass Stepladder, 250 lb Capacity (FS2006)
- Bauer Ladder Stepladders