Shop All Stepladders
Bauer Ladder
8 ft Fiberglass Stepladder
Mfr # 30808
Zoro # G9196454
product price: $245.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$245.99
Free 30-Day Returns
Key Features
- Ladder Height 8 ft
- Material Fiberglass
- Number of Steps 7
- ANSI Type IAA
- Bottom Width 25.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 30808
- Zoro # G9196454
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 8 ft |
Bottom Width | 25.25 in |
Closed Height | 8'2" |
Step Depth | 3 in |
Highest Standing Level (Max. Work Height) | 5'9" |
Details
Item | Stepladder |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 7 |
ANSI Type | IAA |
Base Spread | 68.25 in |
Net Weight | 32 lbs. |
Rung/Step Spacing | 12 in |
Series | 308 |
Color | Yellow |
Step Tread | Ribbed |
Rail Type | Non-Conductive |
Shoe Design | Non-Marring Boot Shoe |
Description
Bauer builds Professional Grade. This fiberglass single step ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. You will find comfort and lower fatigue when climbing our step ladders, as we provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 750 lb., 5 D x 2 In., Core Color: White (2RZC8)
- RUD CHAIN Hoist Ring, Bolt-On, 7700 lb. Load Limit (8504657)
- ZORO SELECT Dock Bumper, 6x4-1/2x26 In., Rubber (26W569)
- CAMPBELL CHAIN & FITTINGS 13/16" (VO-2) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683315)
- BAUER LADDER 6 ft Aluminum Stepladder (20106)
- BAUER LADDER 6 ft Aluminum Stepladder (30806)
- BAUER LADDER 6 ft Aluminum Stepladder (20006)
- BAUER LADDER 7 ft Fiberglass Stepladder (35007)
- BAUER LADDER 10 ft Aluminum Stepladder (20110)
- BAUER LADDER Professional Grade 12' Fiberglass Stepladder - 1AA 375 lb. (36612)
- BAUER LADDER 8 ft Aluminum Stepladder (20108)
- Bauer Ladder Stepladders