Shop All Stepladders
Bauer Ladder
8 ft Fiberglass Stepladder
Mfr # 30408
Zoro # G9197930
product price: $285.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$285.99
Free 30-Day Returns
Key Features
- Ladder Height 8 ft
- Material Fiberglass
- Number of Steps 7
- ANSI Type IA
- Bottom Width 25.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 30408
- Zoro # G9197930
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 8 ft |
Bottom Width | 25.25 in |
Closed Height | 8'2" |
Step Depth | 3 in |
Highest Standing Level (Max. Work Height) | 5'9" |
Details
Item | Stepladder |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 7 |
ANSI Type | IA |
Base Spread | 68.25 in |
Net Weight | 30 lbs. |
Color | Orange |
Series | 304 |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Rail Type | Non-Conductive |
Shoe Design | Non-Marring Boot Shoe |
Description
Bauer builds Professional Grade. This fiberglass single step ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. You will find comfort and lower fatigue when climbing our step ladders, as they provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Estop Kit, A/IWP/DPL (124641GT)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP142424SL-Y)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 1200 lb., Grn (S-HS-6DB-4SL-FB)
- LUXOR 24” x 18” Plastic Utility Cart, Three Shelf, Black (SEC111HD-B)
- BAUER LADDER Professional Grade 10' Fiberglass Stepladder - 1AA 375 lb. (36610)
- BAUER LADDER 5 ft Aluminum Stepladder (20005)
- BAUER LADDER 16 ft Fiberglass Stepladder (35216)
- BAUER LADDER 8 ft Fiberglass Stepladder (35008)
- BAUER LADDER 3 ft Fiberglass Stepladder (30403)
- BAUER LADDER 7 ft Fiberglass Stepladder (30407)
- BAUER LADDER 8 ft Fiberglass Stepladder (35408)
- Bauer Ladder Stepladders