Shop All Stepladders
Bauer Ladder
8 ft Aluminum Stepladder
Mfr # 20108
Zoro # G9196987
product price: $206.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$206.99
Free 30-Day Returns
Key Features
- Ladder Height 8 ft
- Material Aluminum
- Number of Steps 7
- ANSI Type IA
- Bottom Width 26.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 20108
- Zoro # G9196987
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 8 ft |
Bottom Width | 26.5 in |
Closed Height | 8'2" |
Step Depth | 3 in |
Highest Standing Level (Max. Work Height) | 5'9" |
Details
Item | Stepladder |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 7 |
ANSI Type | IA |
Base Spread | 65.5 in |
Net Weight | 29 lbs. |
Step Tread | Ribbed |
Series | 201 |
Color | Silver |
Rung/Step Spacing | 12 in |
Shoe Design | Riveted Non-Marring Shoe |
Rail Type | Conductive |
Description
Bauer builds Professional Grade. This aluminum single step ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. All of our ladders are built with solid rivet construction. Our non-slip safety shoes with rubber tread provides increased slip resistance on all surfaces. You will find comfort and lower fatigue when climbing our step ladders, as they provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISHAMON Scissor Lift Table Foot Control (L2K-FC)
- GLOBAL INDUSTRIAL Light Duty Swivel Plate Caster 3 Rubber Wheel (308500)
- GLOBAL INDUSTRIAL Folding Platform Truck, Aluminum, 48 x 24, 600 Lb. Capacity (241579)
- DAYTON Brake Disc (GGS_56984)
- BAUER LADDER 7 ft Fiberglass Stepladder (35207)
- BAUER LADDER 8 ft Fiberglass Stepladder (30808)
- BAUER LADDER 3 ft Fiberglass Stepladder (30803)
- BAUER LADDER 8 ft Fiberglass Stepladder (35008)
- BAUER LADDER 4 ft Fiberglass Stepladder (35004)
- BAUER LADDER 5 ft Fiberglass Stepladder (35405)
- PROVISION TOOLS Provision Tools 2492652 Pivit Platform Ladder (2492652)
- Bauer Ladder Ladders