Shop All Stepladders
Bauer Ladder
7 ft Fiberglass Stepladder
Mfr # 36607
Zoro # G9200487
product price: $265.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$265.99
Free 30-Day Returns
Key Features
- Ladder Height 7 ft
- Material Fiberglass
- Number of Steps 6
- ANSI Type IAA
- Bottom Width 23.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 36607
- Zoro # G9200487
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 7 ft |
Bottom Width | 23.75 in |
Closed Height | 7'2" |
Step Depth | 3 in |
Highest Standing Level (Max. Work Height) | 4'9" |
Details
Item | Stepladder |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 6 |
ANSI Type | IAA |
Base Spread | 58.5 in |
Net Weight | 35 lbs. |
Step Tread | Ribbed |
Series | 366 |
Color | Yellow |
Rung/Step Spacing | 12 in |
Rail Type | Non-Conductive |
Shoe Design | Non-Marring Boot Shoe |
Description
Bauer builds Professional Grade. This fiberglass single step ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. Our non-conductive full channel side rails are 50% thicker in the flange and radius than competitive models for the strongest stepladder rail available. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. You will find comfort and lower fatigue when climbing our step ladders, as we provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Extension Plank, 6 ft. L, 2 In. H (PA206)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Nylon, Yellow (EE1601NTX12)
- HAMILTON Plastex Wheel, 5X2 5/8Rb (W-520-P-5/8)
- MACHINING & WELDING BY OLSEN, INC. M&W 5/8" Short Reach Foundry Hook 900 Lb. Capacity (14783)
- BAUER LADDER 6 ft Aluminum Stepladder (30806)
- BAUER LADDER 6 ft Fiberglass Stepladder (36606)
- BAUER LADDER 10 ft. Fiberglass Stepladder, 375 lbs. Capacity (35110)
- BAUER LADDER 7 ft Fiberglass Stepladder (30807)
- BAUER LADDER 7 ft. Fiberglass Stepladder, 375 lbs. Capacity (35107)
- BAUER LADDER 14 ft. Fiberglass Stepladder, 300 lbs. Capacity (35114)
- WERNER 6 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7404-4C)
- Bauer Ladder Ladders