Shop All Stepladders
Bauer Ladder
7 ft Fiberglass Stepladder
Mfr # 35007
Zoro # G9197136
product price: $252.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$252.99
Free 30-Day Returns
Key Features
- Ladder Height 7 ft
- Material Fiberglass
- Number of Steps 6
- ANSI Type IAA
- Bottom Width 23.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 35007
- Zoro # G9197136
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 7 ft |
Bottom Width | 23.75 in |
Step Depth | 3 in |
Closed Height | 7'2" |
Highest Standing Level (Max. Work Height) | 4'9" |
Details
Item | Stepladder |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 6 |
ANSI Type | IAA |
Base Spread | 58.5 in |
Net Weight | 30 lbs. |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Series | 350 |
Color | Yellow |
Rail Type | Non-Conductive |
Shoe Design | Non-Marring Boot Shoe |
Description
Bauer builds Professional Grade. This fiberglass single step ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. This ladder has reinforcement sleeves at spreader mount points to provide superior strength and durability. You will find comfort and lower fatigue when climbing our step ladders, as we provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Endless - 1" x 3' - 1-ply (EN1-901-03-T5)
- WARN INDUSTRIES Warn PullzAll 120V AC Electric Portable Pulling Lifting Tool 885000 (885000)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (SW1232G)
- SUPERWINCH Pulley Block (2229A)
- BAUER LADDER 8 ft Aluminum Stepladder (20008)
- BAUER LADDER 2 ft Fiberglass Stepladder (35002)
- BAUER LADDER 8 ft Fiberglass Stepladder (30408)
- BAUER LADDER 3 ft Fiberglass Stepladder (35003)
- BAUER LADDER 8 ft. Aluminum Stepladder, 375 lbs. Capacity (20408)
- BAUER LADDER 16 ft Fiberglass Stepladder (35216)
- WESTWARD 10 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY42)
- Bauer Ladder Ladders