Shop All Stepladders
Bauer Ladder
7 ft Fiberglass Stepladder
Mfr # 30807
Zoro # G9198405
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$241.99
Free 30-Day Returns
Key Features
- Ladder Height 7 ft
- Material Fiberglass
- Number of Steps 6
- ANSI Type IAA
- Bottom Width 23.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bauer Ladder
- MFR # 30807
- Zoro # G9198405
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 7 ft |
Bottom Width | 23.75 in |
Closed Height | 7'2" |
Step Depth | 3 in |
Highest Standing Level (Max. Work Height) | 4'9" |
Details
Item | Stepladder |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 6 |
ANSI Type | IAA |
Base Spread | 58.5 in |
Net Weight | 27 lbs. |
Series | 308 |
Color | Yellow |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Rail Type | Non-Conductive |
Shoe Design | Non-Marring Boot Shoe |
Description
Bauer builds Professional Grade. This fiberglass single step ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. You will find comfort and lower fatigue when climbing our step ladders, as we provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 15 ft Length, 11,500 lb Vertical Capacity (EE2-804-15)
- ROPE RATCHET Rope Ratchet, Black, Glass Filled Nylon (10032)
- ZORO SELECT Plate Caster, 2500 lb. Load, Yellow Wheel (P29R-UY080K-18)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 5 in, 145 lb (P12S-PRP050G-12-WB-001)
- BAUER LADDER 8 ft Fiberglass Stepladder (35208)
- BAUER LADDER Professional Grade 10' Fiberglass Stepladder - 1AA 375 lb. (36610)
- BAUER LADDER 6 ft Aluminum Stepladder (20106)
- BAUER LADDER 16 ft Aluminum Stepladder (20116)
- BAUER LADDER 14 ft Fiberglass Stepladder (35214)
- BAUER LADDER 4 ft. Fiberglass Stepladder, 375 lbs. Capacity (35104)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (7412)
- Bauer Ladder Ladders