Shop All Scaffolding Planks & Stages
Bauer Ladder
6" Independent Toe Board Return Kit for 4" Side Rails
Mfr # 08408
Zoro # G9196725
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Net Weight 2 lb
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 08408
- Zoro # G9196725
- Country of Origin United States
- Category Scaffolding Planks & Stages
Details
Item | Toe Board |
Material | Aluminum |
Net Weight | 2 lb |
Color | Silver |
Description
Required to install Independent Toe Board End Kits with only one side toe board. Fits with 6′′ Toe Board for planks with 4′′ side rails.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft (47-13)
- TRI-ARC 19 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 17-Rung, Steel, 17 Steps, Safety Yellow Finish (WLFC1217-Y)
- HSI Endless Round Slings, 8 ft L, Gray (SP3100-08)
- DAYTON Cable, 3/8 in., 50 ft., 7 x 19, SS (33RH15)
- BAUER LADDER 16' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21010)
- BAUER LADDER 8' x 14" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21030)
- BAUER LADDER 16' Guard Rail Kit 1 Side For 4" Side Rails (08204)
- BAUER LADDER 20' x 14" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21036)
- BAUER LADDER 12' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21008)
- BAUER LADDER 20' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22016)
- BAUER LADDER 20' x 28" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23076)
- Bauer Ladder Scaffolding Planks & Stages