Shop All Stepladders
Bauer Ladder
6 ft Fiberglass Stepladder
Mfr # 36706
Zoro # G9198168
product price: $295.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$295.99
Free 30-Day Returns
Key Features
- Ladder Height 6 ft
- Material Fiberglass
- Number of Steps 5
- ANSI Type IAA
- Bottom Width 23.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 36706
- Zoro # G9198168
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 23.5 in |
Step Depth | 3 in |
Closed Height | 6'2" |
Highest Standing Level (Max. Work Height) | 3'9" |
Details
Item | Stepladder |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 5 |
ANSI Type | IAA |
Base Spread | 53.75 in |
Net Weight | 36 lbs. |
Step Tread | Ribbed |
Color | Yellow |
Series | 367 |
Rung/Step Spacing | 12 in |
Rail Type | Non-Conductive |
Shoe Design | Non-Marring Boot Shoe |
Description
Bauer builds Professional Grade. This fiberglass two-way step ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. Our non-conductive full channel side rails are 50% thicker in the flange and radius than competitive models for the strongest stepladder rail available. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. You will find comfort and lower fatigue when climbing our step ladders, as we provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Hand Truck, Cont., 8" Rubber, 800 lb. (T-132-8S)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1624362FLD5PU)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb. (32J855)
- FAKRO Fakro 66892 LWT Wooden Insulated Attic Ladder; 300Lbs (66892)
- BAUER LADDER 10 ft. Fiberglass Stepladder, 375 lbs. Capacity (35110)
- BAUER LADDER 5 ft Fiberglass Stepladder (36705)
- BAUER LADDER 4 ft Aluminum Stepladder (20004)
- BAUER LADDER 8 ft Fiberglass Stepladder (35008)
- BAUER LADDER 4 ft Aluminum Stepladder (20104)
- BAUER LADDER 8 ft Aluminum Stepladder (20108)
- LOUISVILLE 10 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FT1510)
- Bauer Ladder Ladders