Shop All Stepladders
Bauer Ladder
6 ft Fiberglass Stepladder
Mfr # 36606
Zoro # G9199367
product price: $229.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$229.99
Free 30-Day Returns
Key Features
- Ladder Height 6 ft
- Material Fiberglass
- Number of Steps 5
- ANSI Type IAA
- Bottom Width 22.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 36606
- Zoro # G9199367
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 22.25 in |
Closed Height | 6'2" |
Step Depth | 3 in |
Highest Standing Level (Max. Work Height) | 3'9" |
Details
Item | Stepladder |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 5 |
ANSI Type | IAA |
Base Spread | 49.5 in |
Net Weight | 32 lbs. |
Rung/Step Spacing | 12 in |
Series | 366 |
Color | Yellow |
Step Tread | Ribbed |
Shoe Design | Non-Marring Boot Shoe |
Rail Type | Non-Conductive |
Description
Bauer builds Professional Grade. This fiberglass single step ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. Our non-conductive full channel side rails are 50% thicker in the flange and radius than competitive models for the strongest stepladder rail available. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. You will find comfort and lower fatigue when climbing our step ladders, as we provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 15 ft Hoist Lift (JLP-150A-15)
- VESTIL Low Headroom Chain Hoist Trolley Gear, 6K (LOW-6G)
- ZORO SELECT Pneumatic Wheel, Sawtooth, 1-3/8" W (53CM82)
- BULK-STRAP Bulk Webbing, 27 ft. x 1 In., 3800 lb. (N01027BK)
- BAUER LADDER 10 ft Fiberglass Stepladder (35010)
- BAUER LADDER 7 ft Fiberglass Stepladder (30407)
- BAUER LADDER 14 ft Aluminum Stepladder (20114)
- BAUER LADDER 4 ft Fiberglass Stepladder (35204)
- BAUER LADDER 6 ft Fiberglass Stepladder (36706)
- BAUER LADDER 16 ft Aluminum Stepladder (20116)
- WERNER 4 ft Aluminum Stepladder, 250 lb Capacity (364)
- Bauer Ladder Ladders