Shop All Stepladders
Bauer Ladder
6 ft Fiberglass Stepladder
Mfr # 35006
Zoro # G9201126
product price: $210.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$210.99
Free 30-Day Returns
Key Features
- Ladder Height 6 ft
- Material Fiberglass
- Number of Steps 5
- ANSI Type IAA
- Bottom Width 22.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 35006
- Zoro # G9201126
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 22.25 in |
Closed Height | 6'2" |
Step Depth | 3 in |
Highest Standing Level (Max. Work Height) | 3'9" |
Details
Item | Stepladder |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 5 |
ANSI Type | IAA |
Base Spread | 49.5 in |
Net Weight | 25 lbs. |
Color | Yellow |
Step Tread | Ribbed |
Series | 350 |
Rung/Step Spacing | 12 in |
Rail Type | Non-Conductive |
Shoe Design | Non-Marring Boot Shoe |
Description
Bauer builds Professional Grade. This fiberglass single step ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. This ladder has reinforcement sleeves at spreader mount points to provide superior strength and durability. You will find comfort and lower fatigue when climbing our step ladders, as we provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X1.75" BLK (BOL-36-2-BK)
- ZORO SELECT Bolt Hole Caster, 165 lb. Load Rating (400K41)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1618302FLD5PU)
- ZORO SELECT Caster Wheel, Nylon, 6", 1000 lb. (W-620-WNB-1/2)
- BAUER LADDER 8 ft Aluminum Stepladder (20008)
- BAUER LADDER 5 ft Fiberglass Stepladder (30805)
- BAUER LADDER 7 ft Fiberglass Stepladder (35007)
- BAUER LADDER 7 ft Fiberglass Stepladder (35207)
- BAUER LADDER 4 ft Fiberglass Stepladder (35404)
- BAUER LADDER 14 ft. Fiberglass Stepladder, 300 lbs. Capacity (35114)
- LOUISVILLE 6 ft 8 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1804HD)
- Bauer Ladder Ladders