Shop All Stepladders
Bauer Ladder
6 ft Fiberglass Stepladder
Mfr # 30406
Zoro # G9196786
product price: $174.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$174.99
Free 30-Day Returns
Key Features
- Ladder Height 6 ft
- Material Fiberglass
- Number of Steps 5
- ANSI Type IA
- Bottom Width 22.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 30406
- Zoro # G9196786
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 22.25 in |
Step Depth | 3 in |
Closed Height | 6'2" |
Highest Standing Level (Max. Work Height) | 3'9" |
Details
Item | Stepladder |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 5 |
ANSI Type | IA |
Base Spread | 49.5 in |
Net Weight | 22 lbs. |
Step Tread | Ribbed |
Color | Orange |
Rung/Step Spacing | 12 in |
Series | 304 |
Rail Type | Non-Conductive |
Shoe Design | Non-Marring Boot Shoe |
Description
Bauer builds Professional Grade. This fiberglass single step ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. You will find comfort and lower fatigue when climbing our step ladders, as they provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Shackle, 5/8 in., 6500 lb., Round Pin (1018115)
- HAMILTON Plate Caster, Swivel, Forged Steel, 10 in, 4000 lb (S-CH-13FSB)
- AME Truck Wheel Dolly, 300 Lb. Cap. (71300)
- J.J. KELLER Forklift Inspection Book, White, 5 1/2" W (955)
- BAUER LADDER 10 ft Fiberglass Stepladder (35210)
- BAUER LADDER Professional Grade 12' Fiberglass Stepladder - 1AA 375 lb. (36612)
- BAUER LADDER 8 ft Aluminum Stepladder (20108)
- BAUER LADDER 3 ft Fiberglass Stepladder (35003)
- BAUER LADDER 8 ft. Fiberglass Stepladder, 375 lbs. Capacity (35108)
- BAUER LADDER 5 ft Fiberglass Stepladder (35405)
- WERNER 8 ft Aluminum Platform Stepladder (P408)
- Bauer Ladder Ladders